This product requires certification to purchase.

1/4 x 1/2 x 1/8 in. x 2000 ft. Elastomeric Foam Pipe Insulation in Black

Jones Stephens

1/4 x 1/2 x 1/8 in. x 2000 ft. Elastomeric Foam Pipe Insulation in Black

  • Fast #
  • Part #JI61025CN
  • Item #9402507
  • Manufacturer Part #6RCU048028DP-JS
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 1/2 x 1/8 in. x 2000 ft. Elastomeric Foam Pipe Insulation in Black

  • Fast #
  • Part #JI61025CN
  • Item #9402507
  • Manufacturer Part #6RCU048028DP-JS
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Closed cell flexible elastomeric foam insulation tubes
  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required
  • UL Greengaurd® gold certified as a low VOC material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
1/4
FM Approved:
Yes
Fits Pipe Size:
1/8 in
Length:
2000
Material:
Rubber
Material Type:
Elastomeric Foam
Size:
2000 ft x 1/4 in x 1/2 in
Temperature Range:
-297 to 220 Deg F (-183 to 104 Deg C)
Thickness:
1/2 in
UL Listed:
UL 181/UL 723/UL 94-5V
UPC:
717510260236