1/4 x 1/4 in. Brass Hose Barb x FIP Adapter
1/4 x 1/4 in. Brass Hose Barb x FIP Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Brass
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 1/4 in
- Material:
- Brass
- Origin:
- Domestic
- UPC:
- 717510260441