1/4 x 1/8 in. Brass Hose Barb x FIP Adapter
1/4 x 1/8 in. Brass Hose Barb x FIP Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Name:
- Brass
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Material:
- Brass
- UPC:
- 717510260427