1/4 x 16-1/10 in. FNPSM Repair Kit in Biscuit
1/4 x 16-1/10 in. FNPSM Repair Kit in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- End Connection 1:
- FNPSM
- End Connections:
- FNPSM
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Height:
- 21-23/100
- Length:
- 16-1/10
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510521108
- WaterSense Labeled:
- No
- Width:
- 14-1/5