This product requires certification to purchase.

1/4 x 2-1/2 in. Brass Closet Bolt with Nickel Plated Nut and Stainless Washer

Jones Stephens

1/4 x 2-1/2 in. Brass Closet Bolt with Nickel Plated Nut and Stainless Washer

  • Fast #
  • Part #JC02200
  • Item #75704
  • Manufacturer Part #C02200
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 2-1/2 in. Brass Closet Bolt with Nickel Plated Nut and Stainless Washer

  • Fast #
  • Part #JC02200
  • Item #75704
  • Manufacturer Part #C02200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Stainless washers and nickel plated acorn nuts
  • Two each screws, nuts, and washers per bag
  • CARTON QUANTITIES ONLY
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
5-1/10 in
Length
2-1/2 in
Size
1/4 in
Width
5-2/5 in
Characteristics & Features
Material
Brass Plated
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Closet
UL Listed
No
WaterSense Labeled
No
UPC
717510022001