1/4 x 2-1/2 in. Brass Closet Screw
1/4 x 2-1/2 in. Brass Closet Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 2-1/2 in
- Material:
- Brass Plated
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1/4 in
- UPC:
- 717510028126
- WaterSense Labeled:
- No
- Width:
- 1/10 in