1/4 X 2-1/4 BP Closet BLT 100 PK
1/4 X 2-1/4 BP Closet BLT 100 PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc plated washers and nuts
- Packed with acorn nuts and washers
Specifications
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Length:
- 2-1/4
- Material:
- Brass
- Package Quantity:
- Pack of 100
- Size:
- 1/4 in
- UPC:
- 717510024111
- WaterSense Labeled:
- No
- Width:
- 5-3/10