1/4" x 2-1/4" Brass Plated Closet Bolts with Zinc Plated Oval Washers and Acorn Nuts
1/4" x 2-1/4" Brass Plated Closet Bolts with Zinc Plated Oval Washers and Acorn Nuts
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc plated washers and nuts
- Packed with acorn nuts and washers
Specifications
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Height:
- 4
- Length:
- 2-1/4
- Material:
- Brass Plated
- Package Quantity:
- Pack of 100
- Size:
- 1/4 in
- UPC:
- 717510028881
- WaterSense Labeled:
- No
- Width:
- 5-1/5