This product requires certification to purchase.

1/4 x 2-1/4 in. Brass Closet Bolt

Jones Stephens

1/4 x 2-1/4 in. Brass Closet Bolt

  • Fast #
  • Part #JC02821
  • Item #1354947
  • Manufacturer Part #C02821
4 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 2-1/4 in. Brass Closet Bolt

  • Fast #
  • Part #JC02821
  • Item #1354947
  • Manufacturer Part #C02821
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
2-1/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
1/4 in
UL Listed:
No
UPC:
717510028218
Width:
1/2 in