This product requires certification to purchase.

1/4 x 2-1/4 in. Brass Closet Bolt

Jones Stephens

1/4 x 2-1/4 in. Brass Closet Bolt

  • Fast #
  • Part #JC02995
  • Item #3705337
  • Manufacturer Part #C02995
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 2-1/4 in. Brass Closet Bolt

  • Fast #
  • Part #JC02995
  • Item #3705337
  • Manufacturer Part #C02995
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable steel construction
  • Zinc plated for corrosion resistance
  • Can be cut to length for most applications
  • Design ensures secure mounting
  • No special tools required
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
2-1/4 in
Material:
Zinc
Size:
1/4 in
UL Listed:
No
UPC:
717510029956
WaterSense Labeled:
No
Width:
3-9/10 in