This product requires certification to purchase.

1/4 x 2-1/4 in. Brass Closet Bolts with Stainless Round Washers and Acorn Nuts

Jones Stephens

1/4 x 2-1/4 in. Brass Closet Bolts with Stainless Round Washers and Acorn Nuts

  • Fast #
  • Part #JC02030
  • Item #2476247
  • Manufacturer Part #C02030
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 2-1/4 in. Brass Closet Bolts with Stainless Round Washers and Acorn Nuts

  • Fast #
  • Part #JC02030
  • Item #2476247
  • Manufacturer Part #C02030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless washers and nickel plated acorn nuts
  • Packed with acorn nuts and washers
  • Requires Certification

Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
2-1/4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1/4 in
UPC:
717510020304
WaterSense Labeled:
No
Width:
5-1/10 in