This product requires certification to purchase.

1/4 x 2-1/4 in. Brass Plated Closet Bolts with Zinc Plated Oval Washers and Acorn Nuts

Jones Stephens

1/4 x 2-1/4 in. Brass Plated Closet Bolts with Zinc Plated Oval Washers and Acorn Nuts

  • Fast #
  • Part #JC02001
  • Item #75699
  • Manufacturer Part #C02001
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 2-1/4 in. Brass Plated Closet Bolts with Zinc Plated Oval Washers and Acorn Nuts

  • Fast #
  • Part #JC02001
  • Item #75699
  • Manufacturer Part #C02001
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Zinc plated washers and nuts
  • Packed with acorn nuts and washers
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
2-1/4 in
Material:
Brass Plated
Proposition 65:
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Size:
1/4 in
UPC:
717510021110
WaterSense Labeled:
No
Width:
6 in