This product requires certification to purchase.

1/4 x 2-1/4 in. Snap Off Brass Closet Bolts

Jones Stephens

1/4 x 2-1/4 in. Snap Off Brass Closet Bolts

  • Fast #
  • Part #JC02040
  • Item #3703363
  • Manufacturer Part #C02040
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 2-1/4 in. Snap Off Brass Closet Bolts

  • Fast #
  • Part #JC02040
  • Item #3703363
  • Manufacturer Part #C02040
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Custom packed
  • 2 each: Brass bolts, captive washers, nickel nuts, and stainless washers
  • Boxed
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
2-1/4 in
Size
1/4 in
Width
7 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
JC02040
UPC
717510020403