1/4 x 3/8 in. Hose Barb x MPT Reducing Brass Adapter
1/4 x 3/8 in. Hose Barb x MPT Reducing Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 1-7/10 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 717510250466
- Weight:
- 0.07 lb