1/4 X 3-1/2 BP CLT BLT Pair
1/4 X 3-1/2 BP CLT BLT Pair
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc plated washers and nuts
- Packed with acorn nuts and washers
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 3-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1/4 in
- UPC:
- 717510021127
- WaterSense Labeled:
- No
- Width:
- 6 in