This product requires certification to purchase.

1/4 x 3-1/2 in. Brass Closet Screw

Jones Stephens

1/4 x 3-1/2 in. Brass Closet Screw

  • Fast #
  • Part #JC02813
  • Item #2475848
  • Manufacturer Part #C02813
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 3-1/2 in. Brass Closet Screw

  • Fast #
  • Part #JC02813
  • Item #2475848
  • Manufacturer Part #C02813
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
3-1/2 in
Material:
Brass Plated
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1/4 in
UL Listed:
No
UPC:
717510028133
WaterSense Labeled:
No
Width:
10-3/10 in