1/4 x 3-1/2 in. Brass Plated Closet Screws with Round Washers and Nuts
1/4 x 3-1/2 in. Brass Plated Closet Screws with Round Washers and Nuts
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless washers and nickel plated acorn nuts
- Two each screws, nuts, and washers per bag
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 3-1/2 in
- Material:
- Brass Plated
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1/4 in
- Type:
- JC02202
- UPC:
- 717510092028
- Width:
- 9-1/10 in