1/8 - 1/4 in. x 150 ft. Plastic Pipe Insulation
1/8 - 1/4 in. x 150 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Environmentally-friendly, ozone-depleting materials like CFC’s, HFC’s, HCFC’s, and PBDE’s are not used in production
- Contains no halogens, no latex or formaldehyde
- Non-dusting and fiber-free
- ASTM C-1427 Type I, Type II
- ASTM E-84 25/50 rated (to 1 in.) – testing according to UL 723, NFPA 255 and CAN/ULC S102-03
- Polyethylene-based closed cell, flexible foam insulation
- Two strips of self-adhesive seal easily at any length
- For use on hot or cold plumbing lines
- For outdoor use, paint with a high quality exterior acrylic latex paint
- High resistance to moisture vapor intrusion, low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM C-1427, ASTM C-177, ASTM C-203, ASTM C-411, ASTM C-518, ASTM D-1622, ASTM E-84, ASTM E-96
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/8
- FM Approved:
- No
- Fits Pipe Size:
- 1/8 in - 1/4 in
- Length:
- 150
- Material:
- Plastic
- Material Type:
- Closed Cell Polyethylene
- R value:
- R8.4
- Size:
- 150 ft x 3/8 in x 1 in
- Temperature Range:
- -200 to 200 Deg F (-129 to 93 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 181/UL 723/UL 94HF1
- UPC:
- 717510259674