1/8" Barb Nylon Insert Coupling
1/8" Barb Nylon Insert Coupling
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in x 1/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- UPC:
- 717510109016
- Weight:
- 0.01 lb