1/8 in. Cast Bronze FIPT x MIPT Gas Ball Valve
1/8 in. Cast Bronze FIPT x MIPT Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LEAD FREE
- 30 PSI
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connections:
- FIPT x MIPT
- Handle Material:
- Cast Bronze
- Height:
- 3/10 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Cast Bronze
- NSF Certified:
- No
- Pressure - High:
- 30
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 1/8 in
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 2 in