1/8 in. Red Rubber Gasket Material, 1 Sheet
1/8 in. Red Rubber Gasket Material, 1 Sheet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single 3'x 5' sheet
Specifications
- Material:
- Red Rubber
- UPC:
- 717510551181
- Weight:
- 18.5 lb