This product requires certification to purchase.

1/8 in. Yellow Brass Plug with Hex Head

Jones Stephens

1/8 in. Yellow Brass Plug with Hex Head

  • Fast #
  • Part #JP12102
  • Item #3708291
  • Manufacturer Part #P12102
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1/8 in. Yellow Brass Plug with Hex Head

  • Fast #
  • Part #JP12102
  • Item #3708291
  • Manufacturer Part #P12102
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Characteristics & Features
Color Finish Name
Brass
Material
Yellow Brass
Warranty & Product Information
Origin
Domestic
UPC
717510121025