1/8 in. Yellow Brass Plug with Square Head
1/8 in. Yellow Brass Plug with Square Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Brass
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Yellow Brass
- Origin:
- Domestic
- UPC:
- 717510100921