This product requires certification to purchase.

1/8 x 2 in. Yellow Brass Long Nipple

Jones Stephens

1/8 x 2 in. Yellow Brass Long Nipple

  • Fast #
  • Part #JP13232
  • Item #3688346
  • Manufacturer Part #P13232
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/8 x 2 in. Yellow Brass Long Nipple

  • Fast #
  • Part #JP13232
  • Item #3688346
  • Manufacturer Part #P13232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1/8
Fitting Sizes:
1/8 in
Length:
2
Material:
Yellow Brass
Origin:
Domestic
UPC:
717510132328