1 - 1/2 x 20 in. Steel Flat
1 - 1/2 x 20 in. Steel Flat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use on 1/2", 3/4" or 1" copper pipe
- HOLDRITE #107-18
- CARTON QUANTITIES ONLY
Documents
Specifications
- Coating:
- Copper Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 1/2 in
- Height:
- 1/10 in
- Length:
- 20 in
- Material:
- Steel
- Product Type:
- Flat
- UL Listed:
- No
- UPC:
- 717510800050
- Width:
- 7/10 in