1 - 2 in. Stainless Steel Hose Clamp
1 - 2 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 in band
- Trade Size 24, part stainless steel
- Made in the USA
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 2 in
- Fits Pipe Size:
- 1 in - 2 in
- Height:
- 4-7/10 in
- Length:
- 3-3/10 in
- Material:
- Stainless Steel
- Product Type:
- Full Size Clamp
- Size:
- 1 in - 2 in
- UPC:
- 078575572406
- Width:
- 3-1/2 in