This product requires certification to purchase.

1-1/2 - 1-3/8 in. Conversion Kit

Jones Stephens

1-1/2 - 1-3/8 in. Conversion Kit

  • Fast #
  • Part #JB51003
  • Item #498592
  • Manufacturer Part #B51003
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 - 1-3/8 in. Conversion Kit

  • Fast #
  • Part #JB51003
  • Item #498592
  • Manufacturer Part #B51003
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-hole face plate
  • Bushing allows interchangeability between 1-3/8" and 1-1/2"
  • Includes drain, bushing, faceplate and screws
  • Lift and Turn provides a positive lock
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Fits Pipe Size:
1-1/2 in - 1-3/8 in
IAPMO Listed:
No
Material:
Zinc
Product Type:
Lift & Turn Kit
UPC:
717510510034