This product requires certification to purchase.

1-1/2 - 1-3/8 in. Conversion Kit

Jones Stephens

1-1/2 - 1-3/8 in. Conversion Kit

  • Fast #
  • Part #JB51007
  • Item #3704510
  • Manufacturer Part #B51007
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 - 1-3/8 in. Conversion Kit

  • Fast #
  • Part #JB51007
  • Item #3704510
  • Manufacturer Part #B51007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome Plated finish
  • Two-hole faceplate
  • Toe touch stopper allows opening and closing without bending
  • Bushing allows interchangeability between 1-3/8" and 1-1/2"
  • Includes drain, bushing, faceplate and screws
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

ASME:
A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Overflow Plate
Drain Type:
Bathtub Drain
Fits Pipe Size:
1-1/2 in - 1-3/8 in
Height:
2-19/25 in
IAPMO Listed:
No
Length:
8-47/50 in
Material:
Zinc
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510511079
Width:
4-18/25 in