This product requires certification to purchase.

1-1/2 - 3 in. Test Plug

Jones Stephens

1-1/2 - 3 in. Test Plug

  • Fast #
  • Part #JD18401
  • Item #3701929
  • Manufacturer Part #D18401
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 - 3 in. Test Plug

  • Fast #
  • Part #JD18401
  • Item #3701929
  • Manufacturer Part #D18401
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Water-powered drain cleaner
  • Ideal for kitchen, bathroom and shower drains
  • Water expands from 1-1/2 to 3 inches to seal pipe and powerful water pulses loosen and clear drain
  • Alleviates the need for harsh chemicals
  • No special tools required
  • Do not use in toilets or when chemicals are present
  • Requires Certification

Documents


Specifications

Application:
Drain, Vent, Waste
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1-1/2 in - 3 in
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
4-2/5 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Tool Type:
Test Plug
UPC:
717510184013
Weight:
0.3 lb
Width:
8-9/10 in