1-1/2 -2 in. PVC Air Admittance Valve, 6 DFU
1-1/2 -2 in. PVC Air Admittance Valve, 6 DFU
Package Quantity Info:
Each: 1 Inner Pack: 120 Case: 960 Pallet: 3840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- PVC material
- Designed to prevent sewer gases from entering the DWV piping system
- Adapter included for solvent welding to PVC pipe
- Vents up to 6 DFU
- Fits 1-1/2" to 2" pipes
- Maximum pressure of 15 psi
- Meets NSF/ANSI 14 and ASSE 1050/1051 standards
- 3 year limited warranty
Specifications
- ANSI:
- ANSI 14
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 15 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JP15006
- UL Listed:
- No
- UPC:
- 717510431568