This product requires certification to purchase.

1-1/2 and 2 in. PVC Dual Fit Test Cap

Jones Stephens

1-1/2 and 2 in. PVC Dual Fit Test Cap

  • Fast #
  • Part #JONT33152
  • Item #3019917
  • Manufacturer Part #T33152
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 and 2 in. PVC Dual Fit Test Cap

  • Fast #
  • Part #JONT33152
  • Item #3019917
  • Manufacturer Part #T33152
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cap fits two sizes of Schedule 40 pipe
  • Requires Certification

Specifications

Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Plastic
Material Type:
PVC
UPC:
717510331523