This product requires certification to purchase.

1-1/2 in. 17 ga Chrome Plated Brass J-Bend

Jones Stephens

1-1/2 in. 17 ga Chrome Plated Brass J-Bend

  • Fast #
  • Part #JP38112
  • Item #3705797
  • Manufacturer Part #P38112
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. 17 ga Chrome Plated Brass J-Bend

  • Fast #
  • Part #JP38112
  • Item #3705797
  • Manufacturer Part #P38112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Captured brass nuts
  • Washer joint
  • Less cleanout
  • CUPC listed
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510385120
Width:
5-7/10 in