This product requires certification to purchase.

1-1/2 in. 2-Hole Pipe Strap in Copper Clad

Jones Stephens

1-1/2 in. 2-Hole Pipe Strap in Copper Clad

  • Fast #
  • Part #JH15150
  • Item #1137243
  • Manufacturer Part #H15150
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. 2-Hole Pipe Strap in Copper Clad

  • Fast #
  • Part #JH15150
  • Item #1137243
  • Manufacturer Part #H15150
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Copper clad construction helps prevent galvanic corrosion
  • Safely secures pipe to wall, floor joist, and other surfaces
  • Use with PVC, CPVC, copper, or other piping systems
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Height
4-7/10 in
Length
6-2/5 in
Width
15-3/5 in
Characteristics & Features
Coating
Copper Clad
Color Finish Name
Copper Clad
Material
Copper Clad
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510156508