This product requires certification to purchase.

1-1/2 in. 250 lb. Galvanized Steel Pipe Hanger

Jones Stephens

1-1/2 in. 250 lb. Galvanized Steel Pipe Hanger

  • Fast #
  • Part #JH30001
  • Item #3707115
  • Manufacturer Part #H30001
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. 250 lb. Galvanized Steel Pipe Hanger

  • Fast #
  • Part #JH30001
  • Item #3707115
  • Manufacturer Part #H30001
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Safely secures hanging pipes
  • For use with Schedule 40 DWV pipe
  • Galvanized steel for durability and corrosion resistance
  • Alternating screw and nail holes
  • Maximum load rating: 250 pounds
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5857
Application:
Schedule 40 Pipe
Coating:
Galvanized
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Height:
6-1/2
Length:
15-3/10
Material:
Steel
Product Type:
Pipe Hanger
UL Listed:
No
UPC:
717510430103
Width:
11-2/5
Work Load Limit:
250