1-1/2 in. Brass J-Trap
1-1/2 in. Brass J-Trap
Frequently Purchased Together
Product Details
- Washer joint
- Less cleanout
- Captured brass nuts
- CUPC listed
Specifications
- Application:
- Residential
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 20 ga
- Height:
- 13-3/5 in
- IAPMO Listed -:
- Yes
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Width:
- 26-1/2 in