This product requires certification to purchase.

1-1/2 in. Brass PEX Expansion x Press Adapter

Jones Stephens

1-1/2 in. Brass PEX Expansion x Press Adapter

  • Fast #
  • Part #PEXLFBPEXPRESSJ
  • Item #9735938
  • Manufacturer Part #F76096
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Brass PEX Expansion x Press Adapter

  • Fast #
  • Part #PEXLFBPEXPRESSJ
  • Item #9735938
  • Manufacturer Part #F76096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 32 Pallet: 1280
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free DZR brass
  • Can be used with F1960 PEX rings
  • Certified to ASTM F1960-2023b and IAPMO/ANSI/CAN Z1117-2022
  • Certified to CSA B137.5-2023
  • cUPC listed
  • Lead law compliant
  • Sold in carton quantities only
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2015, ANSI 61-2021, ANSI 372-2022
ASTM:
ASTM F1960-2023b
CSA Certified:
CSA B137.5-2023
End Connection 1:
PEX Expansion
End Connection 2:
Press
End Connections:
PEX Expansion x Press
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-21/100
Material:
Brass
Material Type:
C46500
Maximum Temperature:
180
NSF:
No
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Proposition 65:
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510062571
Weight:
0.5