1-1/2 in. Cast Round Flat Duplex Strainer in Stainless Steel
1-1/2 in. Cast Round Flat Duplex Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel body and strainer with die cast locknut
- Complete with washers
- Fits 1 1/2" bar sink
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Grate
- Drain Type:
- Bathroom Sink Drain
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-1/5
- IAPMO Listed:
- Yes
- Length:
- 3-2/5
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Size:
- 2-3/4
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510020526
- Width:
- 3-1/2