1-1/2 in. Chrome Plated Brass P-Trap with Shallow Escutcheon
1-1/2 in. Chrome Plated Brass P-Trap with Shallow Escutcheon
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass nuts
- Shallow escutcheon
- Less cleanout
- CUPC listed
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 2-1/10 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Size:
- 1-1/2 in
- UPC:
- 717510383089