This product requires certification to purchase.

1-1/2 in. Closet Spud for American Standard

Jones Stephens

1-1/2 in. Closet Spud for American Standard

  • Fast #
  • Part #JC27150A
  • Item #3706361
  • Manufacturer Part #C27150A
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Closet Spud for American Standard

  • Fast #
  • Part #JC27150A
  • Item #3706361
  • Manufacturer Part #C27150A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable cast brass
  • Corrosion resistant
  • Includes washer
  • Includes metal friction ring
  • Creates a water tight connection
  • Simple installation
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Height:
1-31/50 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JC27150A
UPC:
717510150278
Width:
2-69/100 in