This product requires certification to purchase.

1-1/2 in. Forged Brass Sweat Quarter Turn Handle Gas Ball Valve

Jones Stephens

1-1/2 in. Forged Brass Sweat Quarter Turn Handle Gas Ball Valve

  • Fast #
  • Part #JB67212
  • Item #7724851
  • Manufacturer Part #B67212
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Forged Brass Sweat Quarter Turn Handle Gas Ball Valve

  • Fast #
  • Part #JB67212
  • Item #7724851
  • Manufacturer Part #B67212
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 9
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Full port design
  • Forged brass body
  • Chrome plated brass ball
  • Adjustable packing nut
  • Non-sticking Teflon seats
  • 1/4 turn zinc plated steel handle
  • 600 psi, WOG (water, oil, gas)
  • Working steam pressure: 150 psi
  • Blowout-proof stem
  • Teflon packing for safety against leakage
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat x Sweat
Height
2-7/10 in
Length
8 in
Valve Size
1-1/2 in
Weight
2.25 lb
Width
5-1/10 in
Characteristics & Features
Clean Bagged
No
Handle Material
Zinc Plated Steel
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Forged Brass
Valve Operator
Quarter Turn Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
ANSI
ANSI 61 2018
BAA Compliant
No
FM Approved
Yes
IAPMO Listed
Yes
MA Approved
No
NSF
NSF 61-2018
NSF Certified
No
Recommended Valve Application
Gas, Oil, Potable Water
Type
JB67212
UL Listed
Yes
UPC
717510094787