This product requires certification to purchase.

1-1/2 in. IPS EPDM PVC Compression Coupling

Jones Stephens

1-1/2 in. IPS EPDM PVC Compression Coupling

  • Fast #
  • Part #JC12150
  • Item #834299
  • Manufacturer Part #C12150
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. IPS EPDM PVC Compression Coupling

  • Fast #
  • Part #JC12150
  • Item #834299
  • Manufacturer Part #C12150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 5-3/8" Body Length
  • For use on cold water lines only
  • Ribbed body and nuts for gripping
  • Fits IPS and Schedule 40 pipe
  • EPDM gaskets
  • 150 PSI at 73F
  • Pipe ends must be restrained
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2466
Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Compression Coupling
IAPMO Listed:
No
Length:
5-3/8
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
717510121506