This product requires certification to purchase.

1-1/2 in. J-Trap

Jones Stephens

1-1/2 in. J-Trap

  • Fast #
  • Part #JJ01001
  • Item #3705796
  • Manufacturer Part #J01001
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. J-Trap

  • Fast #
  • Part #JJ01001
  • Item #3705796
  • Manufacturer Part #J01001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-1/2
IAPMO Listed:
No
Length:
6-3/10
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Size:
1-1/2
UPC:
717510018011
Width:
4-7/10