1-1/2 in. PEX Copper Crimp Ring
1-1/2 in. PEX Copper Crimp Ring
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 12800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for use with PEX pipe and crimp fittings
- Requires crimping tool
- Copper construction
- Certified to NSF/ANSI 14
- Certified to ASTM F1807, ASTM F877 and CSA B137.5
- cUPC listed
- Sold in carton quantities only; priced each
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- Color Finish Name:
- Copper
- Height:
- 67/100 in
- Length:
- 1-39/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- PEXBRINGJ
- UPC:
- 717510433715
- Weight:
- 0.08 lb
- Width:
- 1-39/50 in