1-1/2 in. Plastic Cleanout Plug
1-1/2 in. Plastic Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- White plastic
Specifications
- ASME:
- ASME A112.36.2M-1991
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 717510490152