This product requires certification to purchase.

1-1/2 in. Plastic Direct Connection Disposer Kit with 1-1/2 x 16 in. Adjustable Arm

Jones Stephens

1-1/2 in. Plastic Direct Connection Disposer Kit with 1-1/2 x 16 in. Adjustable Arm

  • Fast #
  • Part #JP39035
  • Item #3706715
  • Manufacturer Part #P39035
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Plastic Direct Connection Disposer Kit with 1-1/2 x 16 in. Adjustable Arm

  • Fast #
  • Part #JP39035
  • Item #3706715
  • Manufacturer Part #P39035
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Telescoping arm adjusts up to 16"
  • Includes poly washers & wing nuts
  • Includes disposer washer
  • Includes baffle tee
  • 6" tailpiece
  • Direct connection
  • UPC listed
  • CUPC listed
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
BAA Compliant:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
19
IAPMO Listed:
Yes
Length:
16
Material:
Plastic
Product Type:
Direct Connect
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1-1/2 in x 16 in
Type:
JP39035
UPC:
717510390353
Width:
22-3/5