This product requires certification to purchase.

1-1/2 in. Plastic Double Flange Extension

Jones Stephens

1-1/2 in. Plastic Double Flange Extension

  • Fast #
  • Part #JP37019
  • Item #3706452
  • Manufacturer Part #P37019
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Plastic Double Flange Extension

  • Fast #
  • Part #JP37019
  • Item #3706452
  • Manufacturer Part #P37019
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • Used to extend waste connection from a sink to a drain connection
  • Ideal for use in tubular drain applications
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI 14-2010a
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
No
Length:
16 in
Material:
Plastic
Material Type:
PVC
Product Type:
Flange
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510372199