This product requires certification to purchase.

1-1/2 in. Plastic PEX Expansion 90° Elbow

Jones Stephens

1-1/2 in. Plastic PEX Expansion 90° Elbow

  • Fast #
  • Part #PEXP9J
  • Item #9839782
  • Manufacturer Part #F76022
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Plastic PEX Expansion 90° Elbow

  • Fast #
  • Part #PEXP9J
  • Item #9839782
  • Manufacturer Part #F76022
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 3200.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium grade resin with non-mixed blends
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2018a and ASTM F877-2020
  • Certified to NSF/ANSI/CAN 61-2022, NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
ASTM:
ASTM F877-2020
Elbow Degree:
90°
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
Acudel 22000
Maximum Temperature:
210
NSF:
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
717510062953
Weight:
2.03883500068574 lb