1-1/2 in. Plastic Pipe Clamp
1-1/2 in. Plastic Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pipe clamp for 1-1/2” pipe size
- Safely secures pipe to mounting surfaces
- Corrosion resistant plastic clamp eliminates noise from tubing expansion and contraction
- Isolates against dissimilar metal contact
- Two holes for nails or screws
- Supports copper, CPVC, PEX tubing, and other piping systems
- Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
Documents
Specifications
- Application:
- CPVC Tubing, Copper Tubing, Polybutylene Tubing
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 12-4/5
- IAPMO Listed:
- No
- Length:
- 17-9/10
- Material:
- Plastic
- Product Type:
- Standard
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510281507
- Weight:
- 0.03
- Width:
- 15-3/10