This product requires certification to purchase.

1-1/2 in. Plastic Slip Joint P-Trap with Adapter in Black

Jones Stephens

1-1/2 in. Plastic Slip Joint P-Trap with Adapter in Black

  • Fast #
  • Part #JP39003
  • Item #3705754
  • Manufacturer Part #P39003
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Plastic Slip Joint P-Trap with Adapter in Black

  • Fast #
  • Part #JP39003
  • Item #3705754
  • Manufacturer Part #P39003
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Prevents sewer gases from coming up sink drain
  • Includes adapter
  • Quick and easy installation
  • Slip joint connection
  • Can be taken apart to retrieve lost items like coins or jewelry
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
CSA Certified:
CSA B125.2-15
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2 in
IAPMO Listed:
Yes
Length:
12 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510393033