1-1/2 in. PVC Backwater Valve with Extension Kit and Cast Iron Lid
1-1/2 in. PVC Backwater Valve with Extension Kit and Cast Iron Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Reduces backflow in drainage system
- Sockets are Schedule 40 DWV
- Kit includes: 16" sleeve, heavy duty cast iron lid and adapter
- "SEWER" is cast into the top of lid
- Threaded access cover for easy inspection
- Magnetic strip for underground detection
- Flapper and cover have elastomeric gasket to ensure watertight seal
- Stepped construction encourages flow (minimum 1/4" per foot fall)
Specifications
- ASME:
- ASME A112.14.1-2003(R17)
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 4-13/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- JB04150K
- UPC:
- 717510415056
- Width:
- 6 in